Shop All Taper Length Drill Bits
Nachi
Taper Length HSS Drill W/ Black Oxide - 13/32in
Mfr # 1266504
Zoro # G810408369
product price: $11.89
/ea
Sold in multiples of 5 for $59.45
$59.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.40625
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Decimal Equivalent 0.40625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1266504
- Zoro # G810408369
- Country of Origin Singapore
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.40625 |
Shank Dia. | 0.40625 |
Overall Length | 5.25 |
Flute Length | 3.875 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.40625 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. #2 Phillips Cushion Grip Demolition Screwdriver (Made in USA) (MT205)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 3/4"R (CF152)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9)
- DIXON Heavy Duty, Adjustable Hydrant Wrench (189)
- NACHI Taper Length Cobalt Drill W/ Black Oxide - 17/32in (1058261)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- OSG Screw Machine Drill, Taper, 21/64 in. (17509911)
- OSG Screw Machine Drill, Taper, 15.00mm (HP258-5906)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #15 (50305)
- DRILL AMERICA 25/32" HSS Taper Length Drill Bit (DWDTL25/32)
- WALTER Walter Titex - Long twist drill (A1511-1.3)
- Nachi Drill Bits