Shop All Taper Length Drill Bits
Nachi
Taper Length HSS Drill W/ Black Oxide - 1/16in
Mfr # 1266287
Zoro # G410408318
product price: $2.65
/ea
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/16/2023
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Decimal Equivalent 0.0625
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1266287
- Zoro # G410408318
- Country of Origin Singapore
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 1/16/2023 |
Shank Dia. | 0.0625 |
Overall Length | 1.875 |
Flute Length | 0.875 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Decimal Equivalent | 0.0625 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm (112301630)
- DRILLCO 3/8-24, NITRO SPIRAL POINT TAPS - 2100N (21N124FP)
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5329M)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200FASD)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- NACHI Taper Length Cobalt Drill W/ Black Oxide - 17/32in (1058261)
- IRWIN Irwin Tapered Rplc Bt #8 (1882788)
- OSG Screw Machine Drill, Taper, 17/32 in. (17526311)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 31/32 (C08901)
- OSG Screw Machine Drill, Taper, 13/64 in. (HP258-2031)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/16 (55260)
- Nachi Drill Bits