Shop All Taper Length Drill Bits
Nachi
Taper Length Cobalt Drill W/ Black Oxide - 9/64in
Mfr # 1053998
Zoro # G110408397
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.140625
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.140625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1053998
- Zoro # G110408397
- Country of Origin Singapore
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.140625 |
Shank Dia. | 0.140625 |
Overall Length | 2.875 |
Flute Length | 1.75 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.140625 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Spade Bit, Series: WSB, 13/16 in dia, 6 in OAL, 1/4 in Shank (WSB812)
- MECHANICS TIME SAVERS 3/8 In. Drive Straight Line Deep Red (D3811)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 2 Inch Long - 6mm Dia, PK 25 (BP202D-25PK)
- IRWIN HSS Step Drill Bit 1 Size, 1-1/8 w/Steps (UNIBIT 13)
- NACHI Taper Length Cobalt Drill W/ Black Oxide - 17/32in (1058261)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- DRILL AMERICA #30 HSS Taper Length Drill Bit (DWDTL30)
- DRILL AMERICA 23/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO23/64)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 23/64 (55255)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-F (50406)
- Nachi Drill Bits