Shop All Taper Length Drill Bits
Nachi
Taper Length Cobalt Drill W/ Black Oxide - 3/32in
Mfr # 1053952
Zoro # G810408406
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size 0.09375
- Drill Bit Point Angle 135
- Decimal Equivalent 0.09375
- Drill Bit Material HSCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1053952
- Zoro # G810408406
- Country of Origin Singapore
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.09375 |
Shank Dia. | 0.09375 |
Overall Length | 2.25 |
Flute Length | 1.25 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Decimal Equivalent | 0.09375 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set Acr-R 8 Insert Bit x 1-1/4" - 5 (232TS08IACR-R)
- BON TOOL Pour Pot Bander (19-216)
- IRWIN BOTTOM TAP 1/4""-20NC CD (1791137)
- KIPP Adjustable Handle Size: 5, M16X45, Plastic, Blue RAL 5017, Comp: Steel (K0269.51687X45)
- NACHI Taper Length Cobalt Drill W/ Black Oxide - 17/32in (1058261)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 25/64 (C16906)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 5/32 (50110)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #21 (50231)
- DRILL AMERICA #72 HSS Taper Length Drill Bit (DWDTL72)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #76 (50366)
- Nachi Taper Length Drill Bits