Shop All Taper Length Drill Bits
Nachi
Taper Length Cobalt Drill W/ Black Oxide - 3/16in
Mfr # 1054025
Zoro # G810408550
product price: $11.95
/ea
Sold in multiples of 10 for $119.50
$119.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size 0.1875
- Drill Bit Point Angle 135
- Decimal Equivalent 0.1875
- Drill Bit Material HSCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1054025
- Zoro # G810408550
- Country of Origin Singapore
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.1875 |
Shank Dia. | 0.1875 |
Overall Length | 3.5 |
Flute Length | 2.3125 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Decimal Equivalent | 0.1875 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Box Cutters, Double Sided, Replaceable, Carbon Steel, Gray, Orange (10400)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- WARWOOD TOOL 66 Wedge Point Crow Bar (16190)
- SQUIDS BY ERGODYNE Tape Measure Tethering Kit, 2 lb., .09kg (3193)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- NACHI Taper Length Cobalt Drill W/ Black Oxide - 17/32in (1058261)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 3/8 (C16796)
- DRILL AMERICA #30 HSS Taper Length Drill Bit (DWDTL30)
- DRILL AMERICA 25/32" HSS Taper Length Drill Bit (DWDTL25/32)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 3/32 (C16778)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 1/4-E (44816)
- Nachi Taper Length Drill Bits