Shop All Taper Length Drill Bits
Nachi
Taper Length Cobalt Drill W/ Black Oxide - 1/8in
Mfr # 1053981
Zoro # G710408506
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size 0.125
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1053981
- Zoro # G710408506
- Country of Origin Singapore
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.125 |
Shank Dia. | 0.125 |
Overall Length | 2.75 |
Flute Length | 1.625 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.125 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- IDEAL 1/4 In. Slotted-No.2 Phillips Bit (35-911)
- KNIPEX 3 Piece Knipex Alligator Plastic Grip Water Pump Plier Set Dipped Handle (00 20 07 US1)
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- NACHI Taper Length Cobalt Drill W/ Black Oxide - 17/32in (1058261)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/64 (49703)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- DRILL AMERICA #49 HSS Taper Length Drill Bit (DWDTL49)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #42 (50252)
- OSG Screw Machine Drill, Taper, 3.20mm, HSS-Co (8622832)
- Nachi Drill Bits