Shop All Taper Length Drill Bits
Nachi
Taper Length Cobalt Drill W/ Black Oxide - 11/64in
Mfr # 1054019
Zoro # G510408430
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.171875
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.171875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1054019
- Zoro # G510408430
- Country of Origin Singapore
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.171875 |
Shank Dia. | 0.171875 |
Overall Length | 3.25 |
Flute Length | 2.125 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.171875 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle 3/8 Square 237 x 200mm Sliding Bar (3715SL)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8x7/8x1-1/2x4 (C61920)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- CURRENT TOOLS 3/4" Piece Maker SS Stainless Steel Knock-Out Die (1539)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- NACHI Taper Length Cobalt Drill W/ Black Oxide - 17/32in (1058261)
- DRILL AMERICA 25/32" HSS Taper Length Drill Bit (DWDTL25/32)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8623240)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 19/64 (55251)
- DRILL AMERICA 27/32" HSS Taper Length Drill Bit (DWDTL27/32)
- Nachi Taper Length Drill Bits