Shop All Pipe Taps
Nachi
Taper, 5 Flutes, NPT
Mfr # 74059
Zoro # G809084871
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Thread Length 1.7520"
- Tap Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 1.7520" |
Tap Size | 1-1/4"-11 1/2 |
Overall Length | 4.0" |
Tap Dimension Type | Straight |
Shank Dia. | 1.3125" |
Details
Tap Chamfer | Taper |
Number of Flutes | 5 |
Tap Thread Type | NPT |
Tap Material | HSS |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Taper Pipe Tap- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 24 in L 4 in Cap. Cast Iron Straight Pipe Wrench (J824HD)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 81 125)
- HANSON 5 Piece BOLT-GRIP Bolt Extractor Base Set (394001)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper, 4 Flutes, NPT (74054)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385331)
- Nachi Taps