Shop All Pipe Taps
Nachi
Taper, 5 Flutes, NPT
Mfr # 74058
Zoro # G209084983
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Material HSS
- Tap Size #1-11 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Size | #1-11 1/2 |
Overall Length | 3.7520" |
Thread Length | 1.7520" |
Tap Dimension Type | Straight |
Shank Dia. | 1.1250" |
Details
Tap Chamfer | Taper |
Number of Flutes | 5 |
Tap Thread Type | NPT |
Tap Material | HSS |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Taper Pipe Tap- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4 in Locking Adjusting Plain Grip Locking Plier (1ECF1)
- YMW TAPS Spiral Point Tap, OX D5 M9X1.25 (PS9.0N5NEX)
- DEWALT 12V MAX* 2 x 360 Green Line Laser (DW0811LG)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable, 078-1016, Crimp Tool For RJ45, 8P8C (078-1016)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- DRILLCO 2" - 11-1/2, Pipe Taps (290A264)
- Nachi Pipe Taps