Shop All Pipe Taps
Nachi
Taper, 4 Flutes, NPT
Mfr # 74056
Zoro # G709085053
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Dimension Type Straight
- Shank Dia. 0.6875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Straight |
Shank Dia. | 0.6875" |
Thread Length | 1.3740" |
Overall Length | 3.1260" |
Tap Size | 1/2"-14 |
Details
Tap Chamfer | Taper |
Number of Flutes | 4 |
Tap Thread Type | NPT |
Tap Material | HSS |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Taper Pipe Tap- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- X1 TOOLS 3/4 Wide x 10 Long Flat SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1060x1)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 39/64 (49739)
- METABO JIGSAW BLADE -HSS 2" 24 tpi Sheet-steel, 3/64"-1/8" in., non-ferrous metals (623637000)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- Nachi Pipe Taps