Shop All Pipe Taps
Nachi
Taper, 4 Flutes, NPT
Mfr # 74054
Zoro # G809084956
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Material HSS
- Tap Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Size | 1/4"-18 |
Overall Length | 2.4370" |
Thread Length | 1.0630" |
Tap Dimension Type | Straight |
Shank Dia. | 0.5625" |
Details
Tap Chamfer | Taper |
Number of Flutes | 4 |
Tap Thread Type | NPT |
Tap Material | HSS |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Taper Pipe Tap- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 10 in, Steel (MWT-6716R)
- MORSE 6-5/8" Carbide Grit Hole Saw (MHSG106)
- CYNAMED Ryder Micro Needle Holder, TC, 7" (CYZR-0155)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2500)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385364)
- Nachi Pipe Taps