Shop All Pipe Taps
Nachi
Taper, 4 Flutes, NPT
Mfr # 74053
Zoro # G709084803
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Overall Length 2.1260"
- Tap Size 1/8"-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2.1260" |
Tap Size | 1/8"-27 |
Shank Dia. | 0.3125" |
Tap Dimension Type | Straight |
Thread Length | 0.7520" |
Details
Tap Chamfer | Taper |
Number of Flutes | 4 |
Tap Thread Type | NPT |
Thread Direction | Right Hand |
Tap Material | HSS |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Taper Pipe Tap- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X5/8X1/2)
- APEX TOOL GROUP Torx Tip No60 5/8 Dr (SZ-TX-60-A)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray (124108-001)
- WESTWARD Dead Blow Hammer, 18 oz., 12-1/2" (4YR64)
- NACHI Taper, 4 Flutes, NPT (74054)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap (DWT64013)
- Nachi Taps