Shop All Coolant Fed Drill Bits
Nachi
Straight Shank Oil Hole HSCO Drill - 45/64in
Mfr # 1057374
Zoro # G710406663
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type 1/2" REDUCED SHANK
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material HSS
- Application Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Die Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
- Decimal Equivalent 0.7031
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1057374
- Zoro # G710406663
- Country of Origin Singapore
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 45/64 |
Shank Dia. | 1/2" |
Overall Length | 6 |
Flute Length | 3.125 |
Details
Item | HSS Drill Bit |
Shank Type | 1/2" REDUCED SHANK |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | HSS |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Die Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Decimal Equivalent | 0.7031 |
Finish | BRIGHT FINISH |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Point (Deg.) | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Apron, Electricians Tool Apron - Med/L, Heavy Duty Canvas, 6 Pockets (42201)
- CLC WORK GEAR Tool Tote, Black, Polyester, 21 Pockets (1578)
- SLICE Safety Cutters, Fixed, Non-Replace Micro Safety Blade, Ceramic, Green (00200)
- DEWALT Bi-Metal Hole Saws (DAH180029)
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- NACHI Aqua EX Oil Hole 40D - 1.0mm (1575058)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.3mm (0760650)
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3/16 (1562040)
- NACHI Aqua EX Oil Hole Micro 3D - 1.2mm (0754514)
- Nachi Coolant Fed Drill Bits