Shop All Coolant Fed Drill Bits
Nachi
Straight Shank Oil Hole HSCO Drill - 1 3/08in
Mfr # 1057912
Zoro # G510407617
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 39450
- Shank Type Straight Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material HSS
- Decimal Equivalent 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1057912
- Zoro # G510407617
- Country of Origin Singapore
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 39450 |
Shank Dia. | 1.375 |
Overall Length | 7.125 |
Flute Length | 4.5 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | HSS |
Decimal Equivalent | 1.375 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Finish | BRIGHT FINISH |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 118 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 101 Piece SAE/Metric Master Mechanics Tool Set (752020)
- BON TOOL Bon 72-292 Brick Trowel, Carbon Steel Nl 13" Wood Handle (72-292)
- STARRETT Bi-Metal Fast Cut Hole Saw 15/16" (24mm) (DCH1056-G)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/4-12)
- NACHI Aqua EX Flat Bottom Oil Hole 5D - 3/16 (1489816)
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 5.2mm (0778028)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 17/32 (1561880)
- NACHI Aqua EX Oil Hole 20D - 11/32 (1519435)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.6mm (0719230)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.00mm, Carbide, DC150-03-08.000A0-WJ30RE (DC150-03-08.000A0-WJ30RE)
- Nachi Drill Bits