Shop All Pipe Taps
Nachi
Straight Pipe, 5 Flutes, NPSF
Mfr # 74095
Zoro # G409084950
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Straight Pipe
- Number of Flutes 5
- Tap Thread Type NPSF
- Tap Dimension Type Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Straight Flute |
Tap Size | 3/4"-14 |
Shank Dia. | 1.125" |
Thread Length | 1.752" |
Overall Length | 3.752" |
Details
Tap Chamfer | Straight Pipe |
Number of Flutes | 5 |
Tap Thread Type | NPSF |
Thread Direction | Right Hand |
Tap Material | HSS |
Tap Finish | Bright |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Straight Pipe Tap- Straight Fluted Design- NPSF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Three Square File - Smooth Cut (11099)
- REGAL CUTTING TOOLS M10 x 1.25 D5 4 Flt. Bottom Metric Hand Tap (027762AS)
- WIHA Precision Torx Screwdriver T10 Round (26710)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 24 In. L (1161100)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- REGAL CUTTING TOOLS 1/16-27 NPT 6" Extension Pipe Interrupted Thread (015901AS)
- Nachi Taps