Shop All Pipe Taps
Nachi
Straight Pipe, 4 Flutes, NPSF
Mfr # 74094
Zoro # G309084937
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Straight Pipe
- Number of Flutes 4
- Tap Thread Type NPSF
- Tap Finish Bright
- Shank Dia. 0.9063"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. | 0.9063" |
Tap Dimension Type | Straight Flute |
Thread Length | 1.374" |
Overall Length | 3.252" |
Tap Size | 1/2"-14 |
Details
Tap Chamfer | Straight Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPSF |
Tap Finish | Bright |
Tap Material | HSS |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Straight Pipe Tap- Straight Fluted Design- NPSF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZD07)
- DEWALT IMPACT READY(R) 1" 1/2" Drive 6pt Deep Socket (DW22942)
- ZORO SELECT Power Driver, 3/8in Hex (4ZY12)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1562" (5/32), Number of Flutes: 4 (35010)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- NACHI Taper, 4 Flutes, NPT (74054)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (5TWU9)
- Nachi Pipe Taps