Shop All Pipe Taps
Nachi
Straight Pipe, 4 Flutes, NPS
Mfr # 74084
Zoro # G809085137
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Straight Pipe
- Number of Flutes 4
- Tap Thread Type NPS
- Tap Dimension Type Straight Flute
- Shank Dia. 0.5625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Straight Flute |
Shank Dia. | 0.5625" |
Thread Length | 1.063" |
Overall Length | 2.437" |
Tap Size | 1/8"-27 |
Details
Tap Chamfer | Straight Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPS |
Thread Direction | Right Hand |
Tap Finish | Bright |
Tap Material | HSS |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Straight Pipe Tap- Straight Fluted Design- NPS - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drill Bit Set, 5 pcs., Black Oxide Finish (BL5IM)
- EKLIND 10 Piece 9" SAE Cushion Grip T-Handle Hex Key Set (53910)
- XTREME BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5873B)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/2 in. (0321L)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper, 4 Flutes, NPT (74054)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (5TWU2)
- Nachi Pipe Taps