Shop All Pipe Taps
Nachi
Straight Pipe, 4 Flutes, NPS
Mfr # 74083
Zoro # G509085130
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Straight Pipe
- Number of Flutes 4
- Tap Thread Type NPS
- Tap Dimension Type Straight Flute
- Tap Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Straight Flute |
Thread Length | 0.752" |
Shank Dia. | 0.4375" |
Overall Length | 2.126" |
Tap Size | 1/8"-27 |
Details
Tap Chamfer | Straight Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPS |
Tap Material | HSS |
Thread Direction | Right Hand |
Tap Finish | Bright |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Straight Pipe Tap- Straight Fluted Design- NPS - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-32WH)
- BON TOOL Bon 34-338 Pencil, Blue Casing Hard Black Lead, (72/Pkg) (34-338)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 25/64 (C22505)
- WESTWARD 9 Piece SAE Fold-Up Hex Key Set, 2CYB7 (2CYB7)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1736300)
- Nachi Pipe Taps