Shop All Reduced Shank Drill Bits
Nachi
Silver & Deming Dia. 1/2in Reduced Shank HSS Drill - 7/8in
Mfr # 1027250
Zoro # G110408564
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.875
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1027250
- Zoro # G110408564
- Country of Origin Singapore
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.875 |
Shank Dia. | 0.875 |
Overall Length | 5.5 |
Flute Length | 3.5 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.875 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 8-32 Nc (96103)
- STM 062mm General Purpose HSS Drill (144014)
- WESTWARD Mechanics Drill, HSS, 27/64,135 Deg (2UFX1)
- PURDY Knife Putty Chsl Stif 1-1/2In (14A900115)
- NACHI Silver & Deming Dia. 1/2in Reduced Shank HSS Drill - 1 1/16in (1029391)
- 3M Imperial Hand Glaze, 1 Quart (MMM5990)
- DRILL AMERICA 61/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD61/64)
- DRILL AMERICA 23/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X23/32)
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 37/64 (C20675)
- MEGUIARS Microfiber Wash Mitt (MEGX3002)
- Nachi Drill Bits