Shop All Reduced Shank Drill Bits
Nachi
Silver & Deming Dia. 1/2in Reduced Shank HSS Drill - 37/64in
Mfr # 1015640
Zoro # G210408587
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.578125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1015640
- Zoro # G210408587
- Country of Origin Singapore
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.578125 |
Shank Dia. | 0.578125 |
Overall Length | 4.125 |
Flute Length | 2.625 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.578125 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" 32 TPI T-Shank Metal Cutting Cobalt Steel Jig Saw Blade (DW3778-5)
- KIPP Adjustable Latches, Style A (K0051.1611451)
- OSG Straight Flute Hand Tap, Taper, 4 (1122700)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 4 13/16 in L (54TM35)
- NACHI Silver & Deming Dia. 1/2in Reduced Shank HSS Drill - 1 1/16in (1029391)
- NACHI Silver & Deming Dia. 1/2in Reduced Shank HSS Drill - 7/8in (1027250)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F3/4)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 45/64 (52445)
- DENT FIX EQUIPMENT Parking Sensor/Lens Hole Maker (DENDF-EZ10)
- CLE-LINE Reduced Shank Drill Bit, 3/4 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel (C17046)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD29/32)
- Nachi Reduced Shank Drill Bits