Shop All Coolant Fed Drill Bits
Nachi
SG Oil Hole Drill - 5.5mm
Mfr # 1314768
Zoro # G910406685
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 32
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material POWDERED HSCO
- Application Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1314768
- Zoro # G910406685
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 32 |
Shank Dia. | 32 |
Overall Length | 252 |
Flute Length | 185 |
Details
Item | HSS PM Jobber Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | POWDERED HSCO |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Decimal Equivalent | 1.25984251968504 |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Point (Deg.) | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #35 (11065)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel (24Z035)
- BOSCH 5 Ton Griplock 2 Or 3 Jaw Puller (465)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.8mm (0760505)
- NACHI Aqua EX Oil Hole Pilot - For 17/32 (1519865)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 15.3mm (0779030)
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 5.2mm (0778028)
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.300A1WJ30RE (DC150-05-11.300A1-WJ30RE)
- Nachi Coolant Fed Drill Bits