Shop All Coolant Fed Drill Bits
Nachi
SG Oil Hole Drill - 5.0mm
Mfr # 1314751
Zoro # G710406700
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 31.5
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material POWDERED HSCO
- Application Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1314751
- Zoro # G710406700
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 31.5 |
Shank Dia. | 32 |
Overall Length | 252 |
Flute Length | 180 |
Details
Item | HSS PM Jobber Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | POWDERED HSCO |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Decimal Equivalent | 1.24015748031496 |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Point (Deg.) | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Spanner Wrench (50419)
- MAHR Dial Test Indicator, Hori, 0 to 0.030 In (4303950)
- KRAFT TOOL Aluminum Plastering Hawk w/Wo, 9" x 9 (SL517)
- EMPIRE LEVEL 24" True Blue Digital Box Level w/Case (E105.24)
- NACHI Aqua REVO Drill Oil Hole 5D - JIS - 13.5mm (0777548)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.3mm (0760650)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3/16 (1562040)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 4.8mm (0779294)
- NACHI Aqua EX Oil Hole Pilot - For #3 (1519727)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- Nachi Drill Bits