Shop All Coolant Fed Drill Bits
Nachi
SG Oil Hole Drill - 19.5mm
Mfr # 1315042
Zoro # G110407499
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 18.5
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material POWDERED HSCO
- Application Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1315042
- Zoro # G110407499
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 18.5 |
Shank Dia. | 18.5 |
Overall Length | 198 |
Flute Length | 135 |
Details
Item | HSS PM Jobber Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | POWDERED HSCO |
Application | Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 135 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 8-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-07-08-1/2)
- HUSQVARNA NUT, BLDSFT-.625-11UNC-LH, BLACK (542167846)
- WESTWARD Elect Torque Wrench, 1/4 In, Fixed (4RYL2)
- TEKTON 1/2 Inch Drive x 12 Inch Swivel-Head Quick-Release Ratchet (1492)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 17/32 (1562348)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 15.3mm (0779030)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.3mm (0760650)
- NACHI Aqua EX Oil Hole Pilot - For 17/32 (1519865)
- NACHI Aqua EX Oil Hole 20D - 11/32 (1519435)
- NACHI Aqua EX Oil Hole 3 Flute 3D- 5.1mm (0723940)
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- Nachi Drill Bits