Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - Y
Mfr # 1363599
Zoro # G510406214
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size Y
- Decimal Equivalent 0.404
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1363599
- Zoro # G510406214
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | Y |
Shank Dia. | 0.5 |
Overall Length | 4.03125 |
Flute Length | 1.9375 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.404 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 14-Pc Metric Combination Wrench Set (W1114M)
- KOMELON Measuring Wheel, Compact, 4In (00-ML1212)
- HOLEX 3/8 inch Drive Bit Socket Set, 7 Pieces (634825 3/8)
- KRAFT TOOL Step-Saver Vertical Edger 10" Lx1/2 (CF002)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- DRILL AMERICA 1/4" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/4)
- Nachi Stub Drills