Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - V
Mfr # 1363560
Zoro # G810405818
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size V
- Decimal Equivalent 0.377
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1363560
- Zoro # G810405818
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | V |
Shank Dia. | 0.5 |
Overall Length | 3.96875 |
Flute Length | 1.875 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.377 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 3 |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- WRIGHT TOOL Set 1/2" Dr 6 Pc Set - Hex Bit Imp Skts (455)
- TEKTON 5/32 Inch Roll Pin Punch (66065)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/2" (54PP37)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- DRILL AMERICA 33/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO33/64)
- Nachi Drill Bits