Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - R
Mfr # 1363530
Zoro # G310405790
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size R
- Decimal Equivalent 0.339
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1363530
- Zoro # G310405790
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | R |
Shank Dia. | 0.375 |
Overall Length | 3.5 |
Flute Length | 1.6875 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.339 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-3/8 In., 7-1/2 L (13H852)
- RUKO Jig Saw Blade, 4"X1/Jig Saw Blade, 4", PK5 (3218072)
- BON TOOL Bon 34-156 Squeegee Blade, 24"-, 1/4" V-Notch Epdm (34-156)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31834 (31834)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- DRILL AMERICA #53 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO53)
- Nachi Stub Drills