Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - N
Mfr # 1363496
Zoro # G910405954
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size N
- Decimal Equivalent 0.302
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1363496
- Zoro # G910405954
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | N |
Shank Dia. | 0.375 |
Overall Length | 3.4375 |
Flute Length | 1.625 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.302 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE #12 Cobalt 135 Deg. Jobber Length Drill Bit (C23422)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. Deep, 33mm Impact (16303)
- PROSKIT Pocket Clip Screwdriver, 1/8" Straight (800-041)
- WESTWARD Screw Extractor Spiral Flute Size #6 (2RUP4)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- Nachi Drill Bits