Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - G
Mfr # 1363444
Zoro # G110405853
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size G
- Decimal Equivalent 0.261
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1363444
- Zoro # G110405853
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | G |
Shank Dia. | 0.375 |
Overall Length | 3.25 |
Flute Length | 1.4375 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.261 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5427M)
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- WILTON 6" Industrial Drill Press Vise (11676)
- STANLEY Chisel Set, 3 Pieces, 1/2, 3/4, and 1 In. (16-970)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- Nachi Stub Drills