Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - F
Mfr # 1245830
Zoro # G510405538
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size F
- Decimal Equivalent 0.257
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1245830
- Zoro # G510405538
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | F |
Shank Dia. | 0.375 |
Overall Length | 3.25 |
Flute Length | 1.4375 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.257 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 3/8 Square 250mm Z-series 3/8 Sq. Drive (3760Z-250)
- FACOM Hinged Pin Spanner Wrench, L 345mm (FA-126A.120)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Capacity Range: 765 to 1020 lb (5XR64)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (10 pk) (49-25-1119)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- Nachi Drill Bits