Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - B
Mfr # 1363409
Zoro # G510406023
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size B
- Decimal Equivalent 0.238
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1363409
- Zoro # G510406023
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | B |
Shank Dia. | 0.25 |
Overall Length | 3.1875 |
Flute Length | 1.375 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.238 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 1/2 in., Solid, Ergo, Ins, 5 in. (32276)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2907801)
- LENOX Band Saw Blade, 16 ft. 9 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793107)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #8 (54018)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- DRILL AMERICA #49 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO49)
- Nachi Stub Drills