Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 9.8mm
Mfr # 0573293
Zoro # G410405935
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.6
- Decimal Equivalent 0.377952755905512
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0573293
- Zoro # G410405935
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 9.6 |
Shank Dia. | 10 |
Overall Length | 93 |
Flute Length | 43 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.377952755905512 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Micrometer, 1 to 2", 0.0001, Ratchet (4KU88)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E281)
- KLEIN TOOLS Replacement Socket for 90-Degree Impact Wrench (BAT20LWS)
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove (428X)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- DRILL AMERICA 11/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/16)
- Nachi Drill Bits