Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 9.6mm
Mfr # 0573270
Zoro # G410405836
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.4
- Decimal Equivalent 0.37007874015748
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0573270
- Zoro # G410405836
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 9.4 |
Shank Dia. | 10 |
Overall Length | 90 |
Flute Length | 40 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.37007874015748 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL SUPER HAWG Right Angle Drill w/ QUIK-LOK (2811-20)
- MARSHALLTOWN PREMIER Notched Trowl, Wood Hndl, 3/32"x3/32"x1/8" (704)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size #21, List Num 550, Drill Point Angle 135 Deg, Cobalt (46691)
- KIPP Adjustable Handle Size: 2, 5/16-18X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X20)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- Nachi Stub Drills