Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 9/64in
Mfr # 1245394
Zoro # G810405719
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Size 0.140625
- Decimal Equivalent 0.140625
- Material HSCO
- Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1245394
- Zoro # G810405719
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.140625 |
Shank Dia. | 0.140625 |
Overall Length | 1.9375 |
Flute Length | 0.9375 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Decimal Equivalent | 0.140625 |
Material | HSCO |
Finish | BLACK OXIDE |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in Cable Stripper 8 to 22 AWG (16 60 05 SB)
- RIDGID Pads, Pad, Foam (54553)
- GREENLEE General Hand Tool Kit, No. of Pcs. 6 (0159-36)
- KIPP Adjustable Handle, Size: 5 1/2-13X60 Zinc, Black Satin, Comp: Steel (K0116.5A51X60)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- DRILL AMERICA 7/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/32)
- Nachi Drill Bits