Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 9.5mm
Mfr # 0573264
Zoro # G710405796
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.3
- Decimal Equivalent 0.366141732283465
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0573264
- Zoro # G710405796
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 9.3 |
Shank Dia. | 10 |
Overall Length | 90 |
Flute Length | 40 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.366141732283465 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-619)
- DRILL AMERICA 7/16"-20 Carbon Steel Hex Rethreading Die (DWTHX71620)
- BOSCH Flute High-Carbon S Screw Extractor #2 (BSPE2)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/32 x 1-1/8 In (50526)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- DRILL AMERICA #41 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO41)
- Nachi Drill Bits