Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 9.2mm
Mfr # 0573235
Zoro # G410405829
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9
- Decimal Equivalent 0.354330708661417
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0573235
- Zoro # G410405829
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 9 |
Shank Dia. | 10 |
Overall Length | 90 |
Flute Length | 40 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.354330708661417 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2422E)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 13/16" (3930D)
- DRILL AMERICA 1/2" HSS Left Hand Jobber Length Drill Bit (DWDLH1/2)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (PD618N)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- R W THOMPSON Knkut 5 Piece Left Hand Screw Machine (Stubby) Len (5KK7-LH)
- Nachi Drill Bits