Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - #8
Mfr # 1280954
Zoro # G910405527
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size #8
- Decimal Equivalent 0.199
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1280954
- Zoro # G910405527
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | #8 |
Shank Dia. | 0.25 |
Overall Length | 3 |
Flute Length | 1.1875 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.199 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt ToughSeries 3/16 in. L Demolition Screwdriver Set 4 pc (DWHT65101)
- CENTURY DRILL & TOOL 15/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26230)
- DREMEL Cutting Kit (565)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 2 3/4 in L (J78417MP)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- Nachi Drill Bits