Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 6.9mm
Mfr # 0573000
Zoro # G810406198
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6.7
- Decimal Equivalent 0.263779527559055
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0573000
- Zoro # G810406198
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 6.7 |
Shank Dia. | 8 |
Overall Length | 75 |
Flute Length | 31 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.263779527559055 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 2-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5872B)
- WESTWARD Silver/Deming Drill, 33/64, Co, 118Deg (5TVL8)
- K-TOOL INTERNATIONAL 1/2" Drive, 9/16" SAE Socket, 6 Points (KTI-23118)
- PROTO 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 3 5/8 in L (J54419/16)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/32 (78590)
- Nachi Drill Bits