Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 6.5mm
Mfr # 0572967
Zoro # G810406129
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6.3
- Decimal Equivalent 0.248031496062992
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0572967
- Zoro # G810406129
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 6.3 |
Shank Dia. | 8 |
Overall Length | 75 |
Flute Length | 31 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.248031496062992 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Caged Jaw Puller, 40 t, 3 Jaw (116)
- INGERSOLL-RAND 1/2" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D4)
- MILWAUKEE TOOL 18 in L 2 in Cap. Aluminum Offset Pipe Wrench (48-22-7185)
- GEARWRENCH 20 oz. Dead Blow Hammer with Polyurethane Head (82241)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- M.A. FORD Twister Gp 3X Drill, 2.10Mm (22608270)
- Nachi Drill Bits