Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 6.4mm
Mfr # 0572950
Zoro # G710406168
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6.2
- Decimal Equivalent 0.244094488188976
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0572950
- Zoro # G710406168
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 6.2 |
Shank Dia. | 8 |
Overall Length | 75 |
Flute Length | 31 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.244094488188976 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 60 in W x 24 in D x 30-3/4 in H (2-655990)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 15 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well Sockets (49-66-6832)
- DEWALT Mixing Paddle, 32 (DXTT-2-292)
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (22-01944)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- Nachi Drill Bits