Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 6.0mm
Mfr # 0572915
Zoro # G110406133
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.98
- Decimal Equivalent 0.235433070866142
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0572915
- Zoro # G110406133
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.98 |
Shank Dia. | 6 |
Overall Length | 72 |
Flute Length | 28 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.235433070866142 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- AMPCO SAFETY TOOLS Nonsparking Mallet, Aluminum Bronze (M-2FG)
- METABO Cordless Drill/Driver, 18V, 5.2Ah Battery (GB 18 LTX BL I Q bare)
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (203608)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- Nachi Drill Bits