Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.98mm
Mfr # 0697845
Zoro # G510405545
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.96
- Decimal Equivalent 0.234645669291339
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0697845
- Zoro # G510405545
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.96 |
Shank Dia. | 6 |
Overall Length | 72 |
Flute Length | 28 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.234645669291339 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" 8/12 TPI Sawzall Blades (5 Pk) (48-00-5091)
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- PROTO Socket Clip, 1/4 " Dr (J2590)
- SK PROFESSIONAL TOOLS Wobble Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces (4539)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- Nachi Stub Drills