Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.93mm
Mfr # 0697800
Zoro # G510405491
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.91
- Decimal Equivalent 0.232677165354331
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0697800
- Zoro # G510405491
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.91 |
Shank Dia. | 6 |
Overall Length | 72 |
Flute Length | 28 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.232677165354331 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Flange, 8M Punch, Punching, 7.87" (608PT)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 7/32 (C01516)
- DRILL AMERICA 1/8" Carbide 4 Flute Single End End Mill (MMO1/8-4FSE)
- EAGLE TAPTEK CUTTING TOOLS 4in TPI 40 BOTTOM HAND TAP (HT-440-B-I)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- DRILL AMERICA #11 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11)
- Nachi Drill Bits