Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5/8in
Mfr # 1280880
Zoro # G210405418
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Size 5/8/2023
- Decimal Equivalent 0.625
- Material HSCO
- Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1280880
- Zoro # G210405418
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5/8/2023 |
Shank Dia. | 3 |
Overall Length | 10.25 |
Flute Length | 5.625 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | TAPER SHANK |
Decimal Equivalent | 0.625 |
Material | HSCO |
Finish | BRIGHT FINISH |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Drill Bit Point Angle | 118 |
Coolant Through | Yes |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Rocker Switch (SWH-019)
- STARRETT Dial Test Indicator, Vert, 0 to 0.030 In (711HSAZ)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 6 pcs (54TN25)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- CJT KOOLCARB Stub Bit, SC, #14, 1-1/8"-FL, TiN (29401820)
- Nachi Stub Drills