Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.88mm
Mfr # 0697765
Zoro # G910405770
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.86
- Decimal Equivalent 0.230708661417323
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0697765
- Zoro # G910405770
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.86 |
Shank Dia. | 6 |
Overall Length | 72 |
Flute Length | 28 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.230708661417323 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mini Hand Scoop, 10-1/4 in.L, Pink (63001)
- PROTO 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 7/8 in L (J4770-3M)
- WIHA 1/4 in Drive Insulated Socket 1/4 in, Hex, SAE (31338)
- KIPP Ball Lock Pin With Rotary Actuation, D1=10, L2=27, 5, Steel Nickel-Plated, Comp:Polyamide Comp:Black (K1064.1028)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- Nachi Stub Drills