Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.83mm
Mfr # 0697720
Zoro # G510405668
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.81
- Decimal Equivalent 0.228740157480315
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0697720
- Zoro # G510405668
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.81 |
Shank Dia. | 6 |
Overall Length | 72 |
Flute Length | 28 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.228740157480315 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 3 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 23 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23423)
- DRILL AMERICA 3/16" HSS Jobber Length Drill Bit Blank (DWDBL3/16)
- TEKTON 25 Inch Angled End Handled Pry Bar (LSQ42025)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 13/32 (49726)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- DRILL AMERICA F Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOF)
- Nachi Drill Bits