Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.79mm
Mfr # 0697691
Zoro # G510405699
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.77
- Decimal Equivalent 0.227165354330709
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0697691
- Zoro # G510405699
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.77 |
Shank Dia. | 6 |
Overall Length | 72 |
Flute Length | 28 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.227165354330709 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4CS-20)
- PROTO 3/8 in Drive Slotted Socket Bit SAE 5/16 in Tip, 3 in L (J5240A)
- PROTO SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 3 in Short (J46420)
- DRILL AMERICA Standard Pilot Bit Accessory for Hole Saw (DMS04-9014)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- DRILL AMERICA 7/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/16)
- Nachi Stub Drills