Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.69mm
Mfr # 0697610
Zoro # G810405351
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.67
- Decimal Equivalent 0.223228346456693
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0697610
- Zoro # G810405351
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.67 |
Shank Dia. | 6 |
Overall Length | 72 |
Flute Length | 28 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.223228346456693 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. SAE Combination Wrench (45-96-9440)
- PARAGON DIAMOND TOOLS 5'' x .080 x 7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP5)
- FEIN Saw Blades, Steel, 2-9/16 in. Size, PK10 (63502127290)
- TITAN HEX KEY SAE 13 PC SET LONG ARM (TL12718)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- CJT KOOLCARB Stub Bit, SC, HP, 17/32", 2-3/8"-FL, TiN (11405312)
- Nachi Stub Drills