Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.60mm
Mfr # 0572870
Zoro # G510405965
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.58
- Decimal Equivalent 0.219685039370079
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0572870
- Zoro # G510405965
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.58 |
Shank Dia. | 6 |
Overall Length | 72 |
Flute Length | 28 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.219685039370079 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Groove Measurement Caliper Jaws, 5 Pair (Z9505)
- PROTO 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (J5208MN)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MX-1108)
- DEWALT 2-Point Utility Blade, 3/4" W, PK75 (DWHT11004)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- DRILL AMERICA 37/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO37/64)
- Nachi Drill Bits