Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.58mm
Mfr # 0697524
Zoro # G510405446
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.56
- Decimal Equivalent 0.218897637795276
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0697524
- Zoro # G510405446
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.56 |
Shank Dia. | 6 |
Overall Length | 72 |
Flute Length | 28 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.218897637795276 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 8 pt Standard Depth, Black Oxide (J7210S)
- NANUK CASES Foam Inserts (3 Part) for 909 Case (909-FOAM)
- AMERICAN GAGE Ton Chain Puller, 3 (AMG635)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- Nachi Stub Drills