Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.41mm
Mfr # 0697387
Zoro # G110405532
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.39
- Decimal Equivalent 0.212204724409449
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0697387
- Zoro # G110405532
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.39 |
Shank Dia. | 6 |
Overall Length | 72 |
Flute Length | 28 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.212204724409449 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 1 to 2", 0.001, Ratchet (103-178)
- OSG Spiral Point Tap, Plug, 3 (34200701)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- AMPCO SAFETY TOOLS 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (DW-3/4D32MM)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- DRILL AMERICA 11/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST11/32)
- Nachi Drill Bits